Learn More
CHEMetrics™ by AquaPhoenix Vacu-vials Ozone Water Quality Instrumental Test Kit, 0 to 5.00 ppm

Description
- Ozone Test Kit comes in a cardboard box and contains everything needed to perform 30 tests: thirty ampoules, Activator Solution, 25 mL sample cup, ampoule blank, and instructions.
Specifications
Specifications
| Analytes | Ozone |
| pH Range | 7 |
| Volume (Metric) | 0.5 mL |
| No. of Tests | 30 |
| Range | 0 to 5.00 |
| Type | Water Quality Instrumental Test Kit |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.