Learn More
Greiner Bio-One VACUETTE™ EVOPROTECT SAFETY Blood Collection Set and Holder
Shop All Greiner Bio-One ProductsDescription
- Blood collection set
- Holder
- Single packed
- Sterile
- 0.75 in. tubing
Specifications
Specifications
| Product Type | Safety Blood Collection Set with Holder |
| Color | Blue |
| Needle Gauge | 23 G |
| Sterility | Sterile |
| For Use With (Application) | Blood collection |
| Includes | Holder |
| Length (English) Tube | 12 in. |
| Quantity | 30 Pk. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.