Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One VACUETTE™ Multi-Drawing Blood Collection Needles

Catalog No. 22040065
Change view
Click to view available options
Gauge:
20 G
21 G
22 G
Length (English):
1 in.
1.5 in.
Length (Metric):
2.54 cm
3.81 cm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Gauge Length (English) Length (Metric)
22-040-065 20 G 1.5 in. 3.81 cm
22-040-063 22 G 1.5 in. 3.81 cm
22-040-060 22 G 1 in. 2.54 cm
22-040-062 20 G 1 in. 3.81 cm
22-040-061 21 G 1 in. 2.54 cm
22-040-064 21 G 1.5 in. 3.81 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 22-040-065 Supplier Greiner Bio-One Supplier No. 450077
This item is not returnable. View return policy

VACUETTE™ Multi-Drawing Blood Collection Needles are primarily used for routine blood collection and are intended for single-use. The needle shield is color-coded for visual recognition of the needle gauges. Needle gauges of 20G, 21G and 22G are available in lengths of 1 in. and 1.5 in.

VACUETTE™ Multi-Drawing Blood Collection Needles are primarily used for routine blood collection and are intended for single-use. The needle shield is colour-coded for visual recognition of the needle gauges. Needle gauges of 20G, 21G and 22G are available in lengths of 1in. and 1.5in..

  • Single-use exclusively
  • Supplied in inner packs of 100 needles
  • Manufactured from stainless steel and fitted with a safety valve at one end
  • Perforated label on cap for identification and seal of integrity
  • Protective cap color indicates needle type/gauge: pink (18G), yellow (20G), green (21G), black (22G)
  • Available in lengths of 1 inch (25 mm) and 1.5 inches (38 mm)
TRUSTED_SUSTAINABILITY

Specifications

Product Type Multi-sample Blood Draw Needle
Material Stainless Steel
Sterility Sterile
Certifications/Compliance CE, OSHA
Color Yellow
Disposable Single-use
For Use With (Application) Multi-drawing Blood Collection
For Use With (Equipment) VACUETTE™ Blood Collection Tubes, Quickshield™ Safety Tube Holder
Gauge 20 G
Hub Material Polypropylene
Includes Yellow Protective Cap, Safety Valve at one end
Length (English) 1.5 in.
Length (Metric) 3.81 cm
Sleeve Material Synthetic Rubber
Storage Requirements 4°C to 25°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.