Learn More
Description
- Needle Type: Hypodermic needle with safety-engineered hinged technology
- Needle Gauge: 25 G
- Needle Length: 5/8 in.
- Needle Wall Type: Thin wall
- Needle Tip Type: Regular
- Syringe Type: 3 mL BD Luer-Lok™ syringe
- Safety Feature: Shielding of the needle tip immediately after injection with a single finger stroke
- Design: Easy to use with minimal training
- Usage: Single-use disposable product
Specifications
Specifications
| Needle Gauge | 25 G |
| Product Type | Eclipse Syringe |
| Volume (Metric) | 3 mL |
| Connection Type | Luer Lock, Removable |
| Sterility | Sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.