Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Vacutainer™ Glass Blood Collection Tubes with Acid Citrate Dextrose (ACD)

Catalog No. 0268429 Shop All BD Diagnostic Systems Products
Change view
Click to view available options
Capacity (Metric):
6 mL
8.5 mL
Additive:
ACD Solution A, 1.5 mL
ACD Solution B, 1.0mL
Tube Size:
13 x 100 mm
16 x 100 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Additive Tube Size
02-684-29 6 mL ACD Solution B, 1.0mL 13 x 100 mm
02-684-26 8.5 mL ACD Solution A, 1.5 mL 16 x 100 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 02-684-29 Supplier BD Supplier No. 364816
 Restricted Item
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Evacuated glass blood collection tubes for blood banking studies, HLA phenotyping and DNA and paternity testing

  • Vacutainer™ tubes containing Acid Citrate Dextrose (ACD) are used for blood banking studies, HLA phenotyping and DNA and paternity testing
  • ACD Solution A contains trisodium citrate (22.0g/L), citric acid (8.0g/L) and dextrose (24.5g/L)
  • ACD Solution B contains trisodium citrate (13.2g/L), citric acid (4.8g/L) and dextrose (14.7g/L)

  • Blood is drawn directly from the vein into the evacuated sterile collection tubes
  • Only one venipuncture is needed to draw multiple samples
  • Tubes can be changed while needle and plastic holder remain in place on patient's arm
  • Closures are color coded

TRUSTED_SUSTAINABILITY

Specifications

Additive ACD Solution B, 1.0mL
Capacity (Metric) 6 mL
Tube Size 13 x 100 mm
For Use With (Application) Blood banking
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.