Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Vacutainer™ P100 Blood Collection System

Catalog No. 22011107 Shop All BD Diagnostic Systems Products
Change view
Click to view available options
Capacity (Metric):
2 mL
8.5 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
22-011-107 8.5 mL
22-011-106 2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-011-107 Supplier BD Supplier No. 366448
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The BD™ P100 blood collection tubes minimize preanalytical variability in plasma protein analysis. The tubes are spray coated with K2EDTA anticoagulant and proprietary protease inhibitor cocktail, specifically formulated for stabilization of human plasma proteins at the point of collection.

  • Consistent Plasma Quality: K2EDTA spray coating ensures rapid and uniform anticoagulation for high-quality plasma.
  • Protein Stabilization at Collection: A proprietary protease inhibitor cocktail minimizes proteolytic degradation of human plasma proteins in the blood.
  • Reduced Cellular Contamination: An innovative mechanical separator limits platelet contamination, delivering cleaner plasma than gel‐based separators and enabling stabilization and transport in a single tube.
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Product Type Blood Collection Tube
Additive None
Material Plastic
Sterility Sterile
Closure Type Hemogard
Capacity (Metric) 8.5 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.