Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Vacutainer™ Safety-Lok™ Blood Collection Sets with Pre-Attached Holder

Catalog No. 0268321 Shop All BD Diagnostic Systems Products
Change view
Click to view available options
Needle Gauge:
21 G
23 G
Color:
Green
Light Blue
Length (Metric) Tube:
178 mm
305 mm
Length (English) Tube:
7 in.
12 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Color Length (Metric) Tube Length (English) Tube
02-683-21 23 G Light Blue 305 mm 12 in.
02-683-20 21 G Green 305 mm 12 in.
14-816-151 21 G Green 178 mm 7 in.
14-816-150 23 G Light Blue 178 mm 7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 02-683-21 Supplier BD Supplier No. 368653
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ready to use right out of the package, with no assembly required. BD Vacutainer™ Safety-Lok™ Blood Collection Set with Pre-Attached Holder are sterile, closed systems for venous blood collection. Each versatile set includes an irreversible safety mechanism to help prevent needle stick injuries.

Safety-Lok™ blood collection sets are sterile, closed systems with pre-attached holders that are packed in individual blister packs. These complete sets provide the assurance that the number of holders will always equal the number of collection sets and eliminates the need to manually assemble the needle and holder, which minimizes the risk of contamination.

Each set include: a hypodermic needle, large color-coded wings, an integrated safety shield, small-bore no-twist tubing, a connector, a multi-sample Luer adapter, and an attached tube holder.

  • Safety mechanism protects against needle injuries following successful venipuncture
  • Safety shield pushes over the needle, surrounding it completely
  • Safety mechanism engages irreversibly with an audible click over the needle
  • Single-handed activation with no change in technique, so attention remains focused on the patient and the puncture site
  • Blood flashback is seen clearly through translucent shield for instant verification of successful vein penetration before collection
TRUSTED_SUSTAINABILITY

Specifications

Product Type Winged Blood Collection Set
Color Light Blue
Needle Gauge 23 G
Sterility Sterile
Certifications/Compliance Designed to help comply with OSHA SHIB 10-15-03 by reducing the risk of holder reuse. Protective shield is designed to meet current OSHA safety standards for engineering controls.
Includes Pre-Attached Holder, Safety-Lok Needle Shield
Length (English) Needle 0.75 in.
Length (English) Tube 12 in.
Length (Metric) Needle 19 mm
Length (Metric) Tube 305 mm
Quantity 25/Pk.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.