Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Vacutainer™ Urine Complete Cup Kit (3-tube) Hemogard™ Stopper

Catalog No. 23800556 Shop All BD Diagnostic Systems Products
Change view
Click to view available options
Volume (Metric):
4 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
23-800-556 4 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 23-800-556 Supplier BD Supplier No. 364932
 Restricted Item
Add to Cart
Add to Cart

Streamline urine collection and transport with the 3-tube BD Vacutainer™ urine closed collection kit.

  • Closed system collection devices are designed to keep specimen protected from external contaminants, promoting reliable results for better diagnostic outcomes.
  • With the sterile interior of an evacuated closed system, you can encourage proper urine-to-preservative ratio to reduce the risk of culture growth in transportation.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Urine Collection Kit
Disposable Single-use
Graduated No
Material Plastic
Sterility Non-sterile
Tube Size 13 x 75 mm
Volume (Metric) 4 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.