Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Vacutherm™ Oven Accessories and Options
GSA_VA

Catalog No. 50029597 Shop All Thermo Scientific Products
Change view
Click to view available options
Type:
Central Monitoring Connection
Digicon Temperature Controller
Digital Pressure Display
Door
Door Gasket
Precision Control Valve
Pressure Controller
RS 232 Computer Interface
Shelf
Stainless-steel tray
Support Frame
Thermicon Temp Program Controller
Vacuum Chamber
Vacuum Connection Kit
For Use With (Equipment):
VT 6025
VT 6025/6060/6130 M/P
VT 6060 M
VT 6060 M,VT 6130 M
VT 6060 M,VT6130 M
VT 6060 M/P and VT6130 M/P
VT 6060 P
VT 6060 P,VT 6130 P
VT 6130
VT 6130 M
VT 6130 M/P
VT 6130 P
VT6060 M/P
26 product options available for selection
Product selection table with 26 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type For Use With (Equipment)
50029597 Support Frame VT 6130 M/P
51-900-193 Pressure Controller VT 6060 M/P and VT6130 M/P
51-900-195 Digicon Temperature Controller VT 6060 P,VT 6130 P
51-900-196 Digicon Temperature Controller VT 6060 P
51-900-197 Digicon Temperature Controller VT 6130 P
51-900-209 Thermicon Temp Program Controller VT 6060 M,VT6130 M
51-900-080 Door VT 6130 P
51-900-079 Door VT 6060 P
51-900-078 Vacuum Chamber VT 6130 P
51-900-075 Vacuum Chamber VT 6060 M
51-900-077 Vacuum Chamber VT 6060 P
51-900-069 Digital Pressure Display VT 6060 M/P and VT6130 M/P
51-900-071 Door Gasket VT 6060 M
51-900-072 Door Gasket VT 6130 M
51-900-081 Central Monitoring Connection VT 6060 M/P and VT6130 M/P
51-900-284 RS 232 Computer Interface VT 6060 M/P and VT6130 M/P
51-900-326 Precision Control Valve VT 6025
50028403 Shelf VT 6025
50043975 Shelf VT 6060 M
50043976 Shelf VT 6130 M
50029890 Support Frame VT6060 M/P
50046860 Vacuum Connection Kit VT 6025/6060/6130 M/P
50048618 Stainless-steel tray VT 6130 M/P
50048619 Stainless-steel tray VT 6130
50048621 Stainless-steel tray VT6060 M/P
51-900-194 Digicon Temperature Controller VT 6060 M,VT 6130 M
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 26 options available.
26 options
Catalog No. 50029597 Supplier Thermo Scientific™ Supplier No. 50029597
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Choose from a range of accessories and options for Vacutherm™ ovens to meet application-specific requirements.

Choose from a range of Thermo Scientific™ Vacutherm™ Oven Accessories and Options to meet application-specific requirements.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description Support frame, 780mm height
For Use With (Equipment) VT 6130 M/P
Type Support Frame
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.