Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Vacutherm Vacuum Heating and Drying Ovens
GSA_VA

Catalog No. 51023264 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
25 L
53 L
128 L
Type:
Jacket-Heating
Shelf-Heating w/ Digicon Controller
Temperature (Metric):
200°C
300°C/400°C
Electrical Requirements:
120 V 60 Hz
208/240 V 60 Hz
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Type Temperature (Metric) Electrical Requirements
51-023-264 128 L Shelf-Heating w/ Digicon Controller 300°C/400°C 208/240 V 60 Hz
51-014-551 25 L Jacket-Heating 200°C 120 V 60 Hz
51-014-540 53 L Jacket-Heating 200°C 120 V 60 Hz
51-023-262 128 L Jacket-Heating 200°C 208/240 V 60 Hz
51-023-263 53 L Shelf-Heating w/ Digicon Controller 300°C/400°C 120 V 60 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 51-023-264 Supplier Thermo Scientific™ Supplier No. 51023264
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Dry up to six times faster than when using conventional units. These ovens feature excellent heat transfer and fast heating up time, minimizing operation time. A variety of options allow application-specific configurations.

Dry up to six times faster than when using conventional units. Thermo Scientific™ Vacutherm Vacuum Heating and Drying Ovens provide outstanding capabilities for fast and gentle drying. Excellent heat transfer and fast heating up minimize operation time. A double-paned safety-glass front window provides unique implosion protection. Modular system allows application-specific configurations through a wide range of equipment options. Temperature and pressure documentation is available to meet ISO 9000 and GLP/GMP requirements.

  • User-friendly Kelvitron™ microprocessor (jacket-heated ovens) or Digicon multi-channel controller (shelf-heated ovens)
  • Analog pressure display
  • Overtemperature sensor protects oven and sample
  • Double-pane safety glass doors
  • Stainless-steel vacuum fittings, tubing and ball valve
  • Inert gas connection with precision valve and overpressure safety valve precisely releases non-flammable, non-toxic gasses
  • Standard DN25 access port in rear wall

Jacket-heated Models

  • Operate at temperatures up to 200°C

Shelf-heated Models

  • Operate at temperatures up to 300°C, on option even up to 400°C
  • For 300°C - unit requires a factory installed Digicon S Controller part # 51900195
  • For 400°C - 51023263 unit requires a factory installed Digicon S Controller part # 51900196
  • For 400°C - 51026264 unit requires a factory installed Digicon S Controller part # 51900197
  • Ensure an optimum heat transfer

Recommended for:

  • Drying of heat-sensitive materials
  • Residue-free drying of intricately designed parts
  • Targeted recovery of degassed products

Additional information:

For applications with flammable solvents, ask your sales representative for our BL version with additional safety features

Warranty: 2 years parts and labor

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description Shelf heating VT 6130 P
Capacity (Metric) 128 L
Temperature (Metric) 300°C/400°C
Type Shelf-Heating w/ Digicon Controller
Dimensions (D x W x H) Interior 20.8 x 19.5 x 19.3 in. (52.9 x 49.5 x 48.9 cm)
Dimensions (L x W x H) 29.5 x 35.2 x 28.3 in. (75 x 89.5 x 72 cm)
Electrical Requirements 208/240 V 60 Hz
Voltage 208/240 V
Frequency 60 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.