Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VACUUBRAND™ VACUU·PURE™ Oil-Free Vacuum Pump
GREENER_CHOICE

Catalog No. 14381070 Shop All BRANDTECH Scientific Products
Change view
Click to view available options
Model:
VACUU·PURE 10
VACUU·PURE 10 C
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
14-381-070 VACUU·PURE 10 C
14-381-071 VACUU·PURE 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-381-070 Supplier BRANDTECH™ VACUUBRAND™ Supplier No. 20751003
Add to Cart
Edge
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Pure Vacuum and Nothing Else. Delivers 10-3 Vacuum, 100% Oil-Free with No Abrasion or Wear Parts.

  • VACUU·PURE™ 10 for non-corrosive applications
  • VACUU·PURE™ 10C for corrosive applications
  • Suitable for use across the entire vacuum range
  • Ultimate Vacuum: 5 x 10-3 mbar
  • Maximum Pumping Speed: 10 m3/hr (9 m3/hr for 10C)
  • Additional accessories are available such as an Inlet Catchpot, Outlet Condenser, and Shuttle
TRUSTED_SUSTAINABILITY

Specifications

Max. Vacuum 5 x 10-3 mbar (at 1013 Mbar ambient pressure)
Dimensions (L x W x H) 50.7 x 26.9 x 41.3 cm
Description Inlet/Outlet Connection: Small Flange KF DN 25
Model VACUU·PURE 10 C
Noise Level 55 dBA
Plug Type US
Wattage 0.7 kW
Weight (Metric) 21.5 kg
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 10°C
Flow Rate 9 m³/hr.
Pump Type Dry Vacuum Pump
Enclosure Rating IP20
Applications Corrosive
Maximum Pressure Inlet Pressure: Atmospheric Pressure, Outlet Pressure: Atmospheric Pressure + 15 Mbar
Voltage 100/230 V
Storage Requirements -10°C to +60°C
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.