Learn More
Description
- VACUU·PURE™ 10 for non-corrosive applications
- VACUU·PURE™ 10C for corrosive applications
- Suitable for use across the entire vacuum range
- Ultimate Vacuum: 5 x 10-3 mbar
- Maximum Pumping Speed: 10 m3/hr (9 m3/hr for 10C)
- Additional accessories are available such as an Inlet Catchpot, Outlet Condenser, and Shuttle
Specifications
Specifications
| Max. Vacuum | 5 x 10-3 mbar (at 1013 Mbar ambient pressure) |
| Dimensions (L x W x H) | 50.7 x 26.9 x 41.3 cm |
| Description | Inlet/Outlet Connection: Small Flange KF DN 25 |
| Model | VACUU·PURE 10 |
| Noise Level | 55 dBA |
| Plug Type | US |
| Wattage | 0.7 kW |
| Weight (Metric) | 21.5 kg |
| Temperature (Metric) Max | 40°C |
| Temperature (Metric) Min. | 10°C |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
