Learn More
Description
- CVC 3000 detect vacuum controller with its integrated ceramic vacuum sensor and venting valve, along with a non-return valve and chemically resistant solenoid valve, creates a compact and installable unit for vacuum control
- Enhances process efficiency and improves solvent recovery from existing vacuum sources
- Automatically detects boiling pressure and transitions to a two-point vacuum control mode
- Allows manual adjustments during operation
- Increases solvent recovery rates with rotary evaporators, reducing environmental impact
- Extends service intervals for valves and diaphragms by reducing strain on vacuum pumps
- Ensures process reproducibility, critical for production and quality assurance
Specifications
Specifications
| Max. Vacuum | 796 to 0.1 Torr (1060 to 0.1 mbar) |
| Includes | CVC 3000 Detect Bench-top Device, Vacuum Solenoid Valve, Non-return Valve, Integrated Ceramic Diaphragm Vacuum Sensor, Venting Valve, Power Supply, Manual |
| Dimensions (L x W x H) | 18.1 x 16.2 x 17.4 cm (7.5 x 6.4 x 6.9 in.) |
| Weight (English) | 3.3 lb. |
| Weight (Metric) | 1.5 kg |
| Enclosure Rating | IP20 |
| Applications | Quality Assurance |
| Maximum Pressure | 17.4 psi (1.2 bar) |
| For Use With (Equipment) | Oil-free Vacuum Pumps |
| Voltage | 24 V |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.