Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VACUUBRAND™ Electronic Vacuum Gauges
GREENER_CHOICE

Catalog No. p-7146487 Shop All BrandTech Scientific Products
Change view
Click to view available options
Maximum Pressure:
0.001 to 1100 mbar
0.1 to 1100 mbar
1 to 1060 mbar
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Maximum Pressure
13-878-849 0.1 to 1100 mbar
13-878-850 0.001 to 1100 mbar
14-380-950 1 to 1060 mbar
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13-878-849 Supplier BRANDTECH™ VACUUBRAND™ Supplier No. 20683220
Only null left
Add to Cart
Add to Cart

VACUUBRAND vacuum gauges are mercury-free. Choose from models for the coarse/rough vacuum range or fine vacuum range. User-selectable units.

  • DVR2pro model is battery-powered for portability, with a capacitive transducer for absolute pressure measurements from atmosphere to 1 mbar/Torr/hPA. Combination digital/analog scale for easy reading.
  • VACUU VIEW model features a capacitive transducer for absolute pressure measurement and measures to 0.1 mbar/Torr/hPA. Universal power suppy.
  • VACUU VIEW extended, has a combination capacitive/Pirani transducer for measurements to 10-3 mbar/Torr/hPA. Universal power supply.
TRUSTED_SUSTAINABILITY

Specifications

Display Digital
For Use With (Application) Vacuum applications in the rough/coarse vacuum range atmosphere - 0.1 mbarTorr/hPa
For Use With Vacuum applications
Includes Vacuum gauge, power supply, KF16 small flange connection and screw in 6/10mm hose barb
Material Various
Product Line VACUU VIEW
Type Capacitive Vacuum Gauge
Weight (Metric) 1 kg
Height (Metric) 8.5 cm
Length (Metric) 25 cm
Width (Metric) 16 cm
Maximum Pressure 0.1 to 1100 mbar
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.