Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VACUUBRAND™ MD 1, Oil-Free Diaphragm Vacuum Pump
GREENER_CHOICE

Catalog No. 01182003 Shop All BRANDTECH Scientific Products
Change view
Click to view available options
Flow Rate:
0.7/0.8 cfm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
01-182-003 0.7/0.8 cfm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-182-003 Supplier BRANDTECH™ VACUUBRAND™ Supplier No. 20696083
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The MD 1 oil-free diaphragm vacuum pump delivers exceptional performance in a compact, durable and low-maintenance design. The MD 1 is an easy-to-use pump that supports a variety of deep vacuum applications with non-corrosive gases.

  • Three-stage design for deep ultimate vacuum to support a variety of vacuum applications with non-corrosive gases
  • Oil-free design contributes to clean processes and eliminates the time and expense related to oil changes
  • Long diaphragm service life reduces maintenance-related downtime
  • Whisper-quiet operation helps minimize noise in the lab
  • Compact design conserves valuable lab bench space
TRUSTED_SUSTAINABILITY

Specifications

Max. Vacuum 1.1 torr (1.5 mbar)
Horsepower 0.11 hp
Certifications/Compliance NRTL TUV C/US
Electrical Requirements 100 to 115 V, 220 to 230 V, 50/60 Hz, 120 V, 60 Hz
Dimensions (L x W x H) 326 x 143 x 215 mm
Material Aluminum, PTFE, FPM
Model MD 1
Weight (English) 16.1 lb.
Weight (Metric) 7.3 kg
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 10°C
Flow Rate 0.7/0.8 cfm
Pump Type Diaphragm Pump
Enclosure Rating IP40
No. of Pump Heads 4
Applications Oil-free evacuations, gas analysis, degassing of small amounts of viscous media, pumping of non-corrosive gases
No. of Stages 3
Maximum Pressure 16 psi
Voltage 100/115 V, 220/230 V, 120 V
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.