Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VACUUBRAND™ MD 1C, Oil-Free Chemistry Diaphragm Vacuum Pump
GREENER_CHOICE

Catalog No. 01182001 Shop All BRANDTECH Scientific Products
Change view
Click to view available options
Flow Rate:
25 L/min.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
01-182-001 25 L/min.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-182-001 Supplier BRANDTECH™ VACUUBRAND™ Supplier No. 20696603
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The MD 1C oil-free chemistry diaphragm vacuum pump delivers exceptional performance in a durable and low-maintenance design. Chemically-resistant wetted materials allow the pump to be used with aggressive vapors. The MD 1C supports a variety of lab applications, including rotary evaporation.

  • Three-stage design for deep ultimate vacuum to support evaporation of high boiling point solvents
  • Oil-free design contributes to clean processes and eliminates the time and expense related to oil changes
  • Long diaphragm service life reduces maintenance-related downtime
  • Whisper-quiet operation helps minimize noise in the lab
  • Compact design conserves valuable lab bench space
  • Durable construction with chemically-resistant wetted materials made from fluoroplastics for use with aggressive vapors
TRUSTED_SUSTAINABILITY

Specifications

Max. Vacuum 1.5 torr (2 mbar)
Horsepower 0.01 hp
Shipping Weight (English) 20.1 lb.
Shipping Weight (Metric) 9.1 kg
Includes Mounted, ready-to-use pump with manual
Certifications/Compliance NRTL TUV C/US
Electrical Requirements 100 to 115 V, 220 to 230 V, 50/60 Hz, 120 V, 60 Hz
Dimensions (L x W x H) 338 x 142 x 223 mm
Material ETFE head cover, PTFE diaphragm, FFKM valves, PTFE tubing
Model MD 1C
Noise Level 41 dBA
Plug Type US
Weight (English) 17.4 lb.
Weight (Metric) 7.9 kg
Temperature (English) Max. 104°F
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 10°C
Flow Rate 25 L/min.
Frequency 50/60 Hz
Overall Height (English) 8.8 in.
Overall Height (Metric) 22.3 cm
Overall Length (English) 13.3 in.
Overall Length (Metric) 33.8 cm
Overall Width (English) 5.6 in.
Overall Width (Metric) 14.2 cm
Pump Type Chemistry Diaphragm Pump
Enclosure Rating IP40
No. of Pump Heads 4
Temperature (English) Min 50°F
Applications Vacuum generation at rotary evaporators, vacuum concentrators, oil-free pumping of corrosive gases and vapors
No. of Stages 3
Maximum Pressure 16 psi
Voltage 100/115 V, 220/230 V, 120 V
Storage Requirements -10°C to +60°C
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.