Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VACUUBRAND™ MD 4C NT Dry Chemistry Diaphragm Vacuum Pump

Catalog No. 13688917PM Shop All BRANDTECH Scientific Products
Change view
Click to view available options
Flow Rate:
2 to 2.2 CFM
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
13-688-917PM 2 to 2.2 CFM
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-688-917PM Supplier BRANDTECH™ VACUUBRAND™ Supplier No. 20736403TU
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Dry Chemistry Diaphragm Vacuum Pump is suitable for many laboratory applications, including rotary evaporation, centrifugal concentration, gel drying, vacuum filtration, solid phase extraction and many other tasks.

Engineered for performance, with flowrates as much as 40% higher at working vacuum level than competitive pumps with similar free air capacity ratings.

  • Ultimate Vacuum: 1.1 Torr (1.5 mbar)
  • Free Air Capacity: 63 L/min. (2.2 CFM)
  • ETFE (Pump Head), PTFE (Diaphragm), PTFE (Tubing), FFKM (Valve), Fluoroplastic (Case)
TRUSTED_SUSTAINABILITY

Specifications

Max. Vacuum 1.1 torr (without Gas Ballast), 2.3 torr (with Gas Ballast)
Control CVC3000 Vacuum Controller
Horsepower 0.34 hp
Amperage 3.4 A
Includes Manual
Motor Speed 150 to 1800 rpm
Certifications/Compliance CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, NRTL Certification, TUV
Model MD 4C NT
Noise Level 45 dBA
Plug Type US
Weight (English) 29.9 lb.
Weight (Metric) 13.6 kg
Temperature (English) Max. 104°F
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 10°C
Flow Rate 2 to 2.2 CFM
Frequency 50/60 Hz
Overall Height (English) 7.7 in.
Overall Height (Metric) 198.12 mm
Overall Length (English) 12.7 in.
Overall Length (Metric) 325.12 mm
Overall Width (English) 9.56 in.
Overall Width (Metric) 243.84 mm
Pump Type Diaphragm Pump
Enclosure Rating IP40
No. of Pump Heads 4 Heads
Resistance Properties Chemical-resistant
Temperature (English) Min 50°F
No. of Stages 3 Stages
Maximum Pressure 16 psi
Voltage 100/120 V
Storage Requirements -10°C to +60°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.