Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VACUUBRAND™ ME 1 Compact Vacuum Pump

Catalog No. 13688810PM Shop All BRANDTECH Scientific Products
Change view
Click to view available options
Flow Rate:
14 L/min.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
13-688-810PM 14 L/min.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-688-810PM Supplier BRANDTECH™ VACUUBRAND™ Supplier No. 20721003TU

missing translation for 'validMainframeMsg'

Compact pump for filtration and SPE

These compact diaphragm pumps offer a high-performance, easy-to-use solution - perfect for single/multiple filtrations and solid phase extraction. Both models feature robust PTFE diaphragm and valves for enhanced chemical resistance. The ME1C features a full fluoropolymer flowpath to handle more aggressive and acidic vapors; the ME1 has aluminum heads.

  • Small footprint conserves valuable bench space
  • Whisper quiet to minimize background noise in the lab
  • Long diaphragm life reduces maintenance-related downtime
  • Top-mounted power switch simplifies operation
  • Free air capacity: 14 L/min.
  • Ultimate vacuum: 100 mbar
  • Optional regulator valve/manometer adjusts vacuum level
TRUSTED_SUSTAINABILITY

Specifications

Max. Vacuum 75 Torr (100 mbar)
Horsepower 0.05 hp
Amperage 1.4 A
Motor Speed 1500 to 1800 rpm
Certifications/Compliance NRTL
Electrical Requirements 100/120 V, 50/60Hz
Material Aluminum Alloy, PTFE
Model ME 1
Noise Level 45 dBA
Plug Type US
Temperature (Metric) Storage -10°C to +60°C
Weight (English) 11 lb.
Weight (Metric) 5 kg
Temperature (English) Max. 104°F
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 10°C
Flow Rate 14 L/min.
For Use With Filtration and SPE
Frequency 50/60 Hz
Overall Height (English) 5.7 in.
Overall Height (Metric) 14.5 cm
Overall Length (English) 9.7 in.
Overall Length (Metric) 24.7 cm
Overall Width (English) 4.76 in.
Pump Type Vacuum Pump
Enclosure Rating IP40
Maximum Pressure 1.1 bar
Voltage 100/120 V
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.