Learn More
BRANDTECH™ VACUUBRAND™ MZ 1C Dry Chemistry Diaphragm Vacuum Pump
Shop All BRANDTECH Scientific ProductsDescription
- 9 torr ultimate vacuum
- 14 L/min. free air capacity
- suitable for many basic evaporative applications
Specifications
Specifications
| Max. Vacuum | 12 mbar (9 Torr) |
| Electrical Requirements | 100/120 V, 50/60Hz |
| Dimensions (L x W x H) | 312 x 121 x 170 mm |
| Model | MZ1C |
| Weight (English) | 14.8 lb. |
| Weight (Metric) | 6.7 kg |
| Flow Rate | 0.5 cfm |
| Pump Type | Vacuum Pump |
| Maximum Pressure | 1.1 bar |
| Voltage | 100/120 V |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.