Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VACUUBRAND™ PC 3001 VARIOpro

Catalog No. 01672048 Shop All BRANDTECH Scientific Products
Change view
Click to view available options
Flow Rate:
1.18 cfm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
01-672-048 1.18 cfm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-672-048 Supplier BRANDTECH™ VACUUBRAND™ Supplier No. 20696703
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Experience optimal vacuum conditions effortlessly with the PC 3001 VARIOpro chemistry pumping unit. Its innovative motor speed control ensures precise adjustments, saving energy and minimizing maintenance.

  • User-friendly operation, featuring clear text menus and integrated venting valve
  • Hysteresis-free vacuum controls for guaranteed stability even with substantial vapor loads
  • Automatic detection of vapor pressure enables seamless adjustment of vacuum levels based on process requirements
  • Powerful performance with ultimate vacuum capabilities, even during continuous condensate purging
  • Enhanced pumping speed, extending the range of applications for the controller
  • Whisper-quiet operation and ultra-low vibration levels
  • Ideal environmental credentials, including low power consumption and efficient solvent recovery
TRUSTED_SUSTAINABILITY

Specifications

Max. Vacuum 1.5 torr (2 mbar)
Control CVC 3000
Horsepower 0.21 hp
Motor Type Variable Speed
Shipping Weight (English) 24.25 lb.
Shipping Weight (Metric) 11 kg
Includes CVC 3000 Controller, Integral Solvent Recovery System, Operation Manual, 1 Year Warranty
Certifications/Compliance cUL, UL, CE
Dimensions (L x W x H) 300 x 306 x 400 mm
Noise Level 42 dBA
Plug Type US
Weight (English) 17 lb.
Weight (Metric) 7.7 kg
Flow Rate 1.18 cfm
Frequency 50/60 Hz
Pump Type Chemistry Diaphragm Pump
Enclosure Rating IP20
No. of Pump Heads 4
Applications Filtration, Gel Drying, Distillation, Evaporation
No. of Stages 3
Maximum Pressure 16 psi
For Use With (Equipment) Drying Chambers, Vacuum Concentrators
Voltage 100/230 V
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.