Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VACUUBRAND™ PC 3001 VARIO™ Select Vacuum Pump
GREENER_CHOICE

Catalog No. 14380954 Shop All BRANDTECH Scientific Products
Change view
Click to view available options
Flow Rate:
34 L/min.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
14-380-954 34 L/min.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 14-380-954 Supplier BRANDTECH™ VACUUBRAND™ Supplier No. 20700203
Add to Cart
Edge
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Variable speed vacuum pump finds and follows boiling curves with touch-screen control and solvent recovery.

  • Whisper quiet
  • No oil to change or dispose of
  • Smart phone-like interface
  • Easily adapts to solvent mixtures or changing application conditions
  • Internal routines for most lab applications
  • Assemble custom routines in seconds
  • Extremely low power consumption
TRUSTED_SUSTAINABILITY

Specifications

Max. Vacuum 1.5 Torr / 2 mbar / 2 hPa
Motor Type Variable speed
Includes Complete, ready to use, with 10 mm inlet barb, US plug, Operating Manual and 2 year warranty (3 with registration). Vacuum tubing not included
Electrical Requirements 100/120 VAC 60 Hz 1.6 A
Material Flowpath made of PTFE, ETFE, FFPM, PPS, ECTFE, fluoroelastomer, gold-coated alumina oxide ceramic, PP
Noise Level 42 dBA at 1500 rpm
Plug Type US
Weight (Metric) 11.8 kg
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 10°C
Flow Rate 34 L/min.
Overall Height (Metric) 400 mm
Overall Length (Metric) 303 mm
Overall Width (Metric) 306 mm
Pump Type Chemistry Diaphragm Pump
Enclosure Rating IP20
No. of Pump Heads 4
Applications Rotary evaporators, vacuum ovens, gel dryers, centrifugal concentrators, vacuum centrifuges, filtration
No. of Stages 3
Maximum Pressure 1.1 bar absolute
Voltage 100/120 V
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.