Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VACUUBRAND™ RC 6 Chemistry-HYBRID Pump

Catalog No. 01257532 Shop All BRANDTECH Scientific Products
Change view
Click to view available options
Flow Rate:
4.1 cfm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
01-257-532 4.1 cfm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-257-532 Supplier BRANDTECH™ VACUUBRAND™ Supplier No. 20798563
Add to Cart
Edge
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

The RC 6 Chemistry-Hybrid pump combines a two-stage rotary vane pump and a two-stage chemistry diaphragm pump for optimized corrosion resistance.

  • Higher solvent vapor pumping capabilities and resistance to aggressive gases compared to the conventional rotary vane pump
  • Reduced internal corrosion, even when working with corrosive vapors
  • Oil changes typically reduced by 90% or more compared to rotary vane pumps alone
  • Cold trap is often not necessary in practical operations, making this an economical solution
  • Easy maintenance due to telescopic design
TRUSTED_SUSTAINABILITY

Specifications

Max. Vacuum 1.5 x 10-3 Torr
Horsepower 0.4 hp
Includes Vacuum Pump, Pump Oil, Manual
Dimensions (L x W x H) 20.7 x 11.9 x 8.9 in. (526 x 302 x 226 mm)
Model RC 6
Noise Level 50 dBA
Weight (English) 55.1 lb.
Weight (Metric) 25 kg
Temperature (English) Max. 104°F
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 12°C
Flow Rate 4.1 cfm
Frequency 60 Hz
Pump Type Rotary Vane Vacuum Pump
Enclosure Rating IP40
Temperature (English) Min 54°F
Applications Schlenk Line
No. of Stages 2
Maximum Pressure 1.1 bar
Voltage 100/120 V
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.