Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VACUUBRAND™ RZ 2.5 Rotary Vane Pump

Catalog No. 01257779 Shop All BRANDTECH Scientific Products
Change view
Click to view available options
Flow Rate:
1.65 cfm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
01-257-779 1.65 cfm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-257-779 Supplier BRANDTECH™ VACUUBRAND™ Supplier No. 20798126
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

The RZ 2.5 rotary vane pump offers great performance in a compact design.

  • Experience a proficient ultimate vacuum even with the gas ballast open.
  • Energy efficient motor for a high-performance output at a whisper quiet volume.
  • Telescopic design for small footprint and easy maintenance.
  • Optimized lubrication circuit and large usable oil volume means extended intervals between oil changes.
  • The VACUUBRAND™ RZ 2.5 is the ideal solution for various applications requiring low ultimate vacuum at medium flow rates.
TRUSTED_SUSTAINABILITY

Specifications

Max. Vacuum 1.5 x 10-3 Torr (2 x 10-3 mbar)
Includes Ready-to-use Oil Filled Pump, Operating Manual, US Plug
Motor Speed 1500/1800 rpm
Certifications/Compliance CE, cTUVus, UKCA, WEEE, China RoHS 40
Dimensions (L x W x H) 20.1 x 11.4 x 11.0 in.
Model RZ 2.5
Noise Level 48 dBA
Plug Type US
Wattage 0.2 kW
Weight (English) 38 lb.
Weight (Metric) 17.2 kg
Flow Rate 1.65 cfm
Frequency 50/60 Hz
Pump Type Two-stage Rotary Vane Vacuum Pump
Enclosure Rating IP40
Applications Lyophilization, Fine Vacuum Distillation, Evacuations of Small Volumes
No. of Stages 2
Maximum Pressure 16 psi
Voltage 100/115/220/230 V
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.