Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Haws™ Vacuum Breaker
SDP

Catalog No. 18888346 Shop All Haws Corporation Products
Change view
Click to view available options
Material:
Chrome-plated Brass
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
18-888-346 Chrome-plated Brass
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-888-346 Supplier Haws™ Supplier No. SP212
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Chrome-plated brass vacuum breaker.

Model SP212 is a rough chrome-plated brass vacuum breaker, 3/8 in. IPS. Compliant to CSA B64.8

Specifications

Certifications/Compliance Compliant to CSA B64.8
For Use With (Application) Hose Unit
Height (English) 3 in.
Height (Metric) 7.62 cm
Material Chrome-plated Brass
Product Type Vacuum Breaker
Width (English) 5 in.
Width (Metric) 12.7 cm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.