Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences Lab Companion™ Vacuum Desiccator Cabinet, 35 L UV Amber, 16½x15⅝x15"
SDP

Catalog No. 501927042
Encompass_Preferred

These high-quality vacuum desiccators provide vacuum integrity lasting three times longer than the average vacuum desiccator resulting in lower maintenance and greater peace of mind. Able to maintain 29"-Hg vacuum for over 72 hours at room temperature, they stay gastight allowing reliable storage, creation of anaerobic environments, degassing of materials or vacuum drying of samples over extended periods.
Capacity: 35 L
Color: UV Amber
Shelves Included/Max: 3/5
Max Weight/shelf: 5 kg
Dimensions: 16½x15⅝x15"

Catalog No. 50-192-7042 Supplier Electron Microscopy Sciences Supplier No. 7126015
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These high-quality vacuum desiccators provide vacuum integrity lasting three times longer than the average vacuum desiccator resulting in lower maintenance and greater peace of mind. Able to maintain 29"-Hg vacuum for over 72 hours at room temperature, they stay gastight allowing reliable storage, creation of anaerobic environments, degassing of materials or vacuum drying of samples over extended periods.
Capacity: 35 L
Color: UV Amber
Shelves Included/Max: 3/5
Max Weight/shelf: 5 kg
Dimensions: 16½x15⅝x15"

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.