Learn More
Description
- Replacement lid for Kimble Vacuum Desiccators with Collar
- Material: Soda lime glass
- Includes top knob
- Available in sizes to fit 150mm, 200mm, and 250mm inner diameter desiccators
Specifications
Specifications
| Diameter (Metric) Outer | 250 mm |
| Material | Soda Lime Glass |
| For Use With (Equipment) | 312200-250: 250mm inner diameter Vacuum Desiccator with Collar |
| Includes | Top knob |
| Diameter (Metric) Inner | 250 mm |
| Product Type | Vacuum Desiccator Lid |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
