Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Ridgid Vacuum Attachment, Brush, 2.50 in Hose Diameter, 1 ea

Catalog No. 502868229
Encompass

This vacuum cleaner attachment is a brush-type accessory designed for use with wet/dry vacs. It is constructed from durable plastic.

  • Compatible with wet/dry vacs
  • Made from plastic
  • Has 15.00 in overall length
  • Has 14.00 in overall width
  • Has 2.50 in overall depth
  • Not ESD safe
  • Compatible with 2.50 in hose diameter

Catalog No. 50-286-8229 Supplier MSC Supplier No. 12090668
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This vacuum cleaner attachment is a brush-type accessory designed for use with wet/dry vacs. It is constructed from durable plastic.

  • Compatible with wet/dry vacs
  • Made from plastic
  • Has 15.00 in overall length
  • Has 14.00 in overall width
  • Has 2.50 in overall depth
  • Not ESD safe
  • Compatible with 2.50 in hose diameter

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.