Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI Vacuum Gaskets Set, 5 pcs
SDP

Catalog No. 05405025 Shop All BUCHI Products
Change view
Click to view available options
Diameter (Metric):
10 mm (Inner), 24 mm (Outer)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
05-405-025 10 mm (Inner), 24 mm (Outer)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05-405-025 Supplier BUCHI Supplier No. 037288
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Set of 5 vacuum gaskets, 10 x 24 x 7 mm

  • Shaft seal ring
  • Inner Diameter: 10 mm
  • Outer Diameter: 24 mm

Specifications

For Use With (Equipment) Kugelrohr Drying Oven (B-585)
Type Vacuum Gasket
Includes 5 Pc.
Material Nitrile Rubber (NBR)
Diameter (Metric) 10 mm (Inner), 24 mm (Outer)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.