Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PFEIFFER VACUUM INC Pfeiffer Vacuum Pirani/Capacitive Gauge, 5 × 10-5 to 1500 hPa, 80°C Bakeout, DN 16 CF-F

Catalog No. NC3978988
Encompass_Preferred

This gauge combines a Pirani sensor and a capacitive diaphragm sensor for wide range vacuum measurement. It uses the Pirani sensor for low pressures and the capacitive diaphragm sensor for high pressures. In a mixed range, the unit proportionately weighs both signals to determine the output signal.

  • Metal sealed construction.
  • Bakeout temperature of 80°C.
  • Output signal: 1.2 to 8.68 V logarithm of pressure.
  • Voltage supply: 15 to 30 V DC.
  • Connection flange: DN 16 CF-F.
  • Measuring range: 5 × 10-5 to 1500 hPa.
  • Accuracy of measurement from 2.5 % to 50 %; repeatability of 2 %.
  • Ambient temperature: 10 to 50 °C.
  • Materials in contact with media: Stainless steel, Ni, Au, ceramics, glass, and FKM.

Catalog No. NC3978988 Supplier PFEIFFER VACUUM INC Supplier No. 2000006187
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This gauge combines a Pirani sensor and a capacitive diaphragm sensor for wide range vacuum measurement. It uses the Pirani sensor for low pressures and the capacitive diaphragm sensor for high pressures. In a mixed range, the unit proportionately weighs both signals to determine the output signal.

  • Metal sealed construction.
  • Bakeout temperature of 80°C.
  • Output signal: 1.2 to 8.68 V logarithm of pressure.
  • Voltage supply: 15 to 30 V DC.
  • Connection flange: DN 16 CF-F.
  • Measuring range: 5 × 10-5 to 1500 hPa.
  • Accuracy of measurement from 2.5 % to 50 %; repeatability of 2 %.
  • Ambient temperature: 10 to 50 °C.
  • Materials in contact with media: Stainless steel, Ni, Au, ceramics, glass, and FKM.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.