Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Bosch Vacuum Hose Adapter, 35 mm to 1-1/4 in., Plastic

Catalog No. 502839093
Encompass

This vacuum hose adapter connects 35 mm hoses to power tools equipped with 1-1/4 inch ports. Designed to expand the versatility of your power tools, it provides a seamless connection for dust and debris extraction.

  • Expands the use of power tools
  • Connects 35 mm hoses to tools with 1-1/4 inch ports
  • Constructed from durable plastic
  • Measures 2.5 inches in length
  • Compatible with many 35 mm and 22 mm vacuum hoses
  • Suitable for use with various miter saws and other power tools that have 1-1/4 inch ports

Catalog No. 50-283-9093 Supplier MSC Supplier No. 47824263
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This vacuum hose adapter connects 35 mm hoses to power tools equipped with 1-1/4 inch ports. Designed to expand the versatility of your power tools, it provides a seamless connection for dust and debris extraction.

  • Expands the use of power tools
  • Connects 35 mm hoses to tools with 1-1/4 inch ports
  • Constructed from durable plastic
  • Measures 2.5 inches in length
  • Compatible with many 35 mm and 22 mm vacuum hoses
  • Suitable for use with various miter saws and other power tools that have 1-1/4 inch ports

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.