Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Vacuum and Inert Gas Manifold with Hollow Glass Stopcocks, Front Left/Right and Rear Left/Right Connection
GREENER_CHOICESDP

Catalog No. 31501745 Shop All Kemtech Products
Change view
Click to view available options
No. of Ports:
3
4
5
Width (Metric):
300 mm
375 mm
450 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Ports Width (Metric)
31-501-745 5 450 mm
31-501-743 3 300 mm
31-501-744 4 375 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 31-501-745 Supplier Synthware™ Supplier No. M411005
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

No retention clip needed. Hollow stopcocks held in place by vacuum.

High vacuum hollow glass stopcocks precision ground with corresponding numbers on barrel and plug. Lower vacuum chambers on stopcock are evacuated with a separate hole in the plug in order to hold the plug in the stopcock barrels.

Hose connection : Back Beam- Both Ends, Front Beam- Both Ends

Specifications

Connection Type Front L/R, Rear L/R Hose Connection
Type Vacuum/Inert Gas Double Manifold
For Use With (Application) Organic Synthesis
Includes Hollow Glass Stopcocks
Material Borosilicate Glass
No. of Ports 5
Width (Metric) 450 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.