Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Vacuum Manifold with High Vaccum Valves, Right Side Connection
GREENER_CHOICESDP

Catalog No. 31501786 Shop All Kemtech Products
Change view
Click to view available options
Port Size (Metric):
3 ports, 0 to 4 mm Valve Bore
4 ports, 0 to 4 mm Valve Bore
5 ports, 0 to 4 mm Valve Bore
Width (Metric):
325 mm
425 mm
525 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Port Size (Metric) Width (Metric)
31-501-786 5 ports, 0 to 4 mm Valve Bore 525 mm
31-501-784 3 ports, 0 to 4 mm Valve Bore 325 mm
31-501-785 4 ports, 0 to 4 mm Valve Bore 425 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 31-501-786 Supplier Synthware™ Supplier No. M202405
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

PTFE High Vacuum valves elminate the need for grease.

Features a serrated hose connection (10 mm O.D.). Main tube is 22 mm O.D. and the distance between valves is 100 mm center to center.

Hose connection : Right Side

Specifications

Connection Type Right side hose connection
Type Vacuum Manifold
For Use With (Application) Organic Synthesis
Includes High Vacuum Valve Plugs
Material Borosilicate Glass
Port Size (Metric) 5 ports, 0 to 4 mm Valve Bore
Width (Metric) 525 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.