Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Vacuum Manifold with PTFE Stopcocks, Left Side Connection
GREENER_CHOICESDP

Catalog No. 31501778 Shop All Kemtech Products
Change view
Click to view available options
Port Size (Metric):
4 ports, 4mm Stopcock Bore
6 ports, 4mm Stopcock Bore
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Port Size (Metric)
31-501-778 4 ports, 4mm Stopcock Bore
31-501-779 6 ports, 4mm Stopcock Bore
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 31-501-778 Supplier Synthware™ Supplier No. M500044
Add to Cart
Add to Cart

PTFE stopcocks eliminate the need for grease.

Main tube is 22 mm O.D. with serrated hose connection (10 mm O.D.) and delivery ports have 10 mm serrated hose connections. Distance between stopcocks is 75 mm.

Hose connection : Left Side

Specifications

Connection Type Left Hose Connection
Type Vacuum Manifold
For Use With (Application) Organic Synthesis
Includes PTFE Stopcocks
Material Borosilicate Glass
Port Size (Metric) 4 ports, 4mm Stopcock Bore
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.