Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Vacuum Ovens
GSA_VA

Catalog No. 13261286
Change view
Click to view available options
Capacity (Metric):
19.8 L
65.1 L
Electrical Requirements:
120 V 50/60 Hz
Display:
LED with 1°C increments
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Electrical Requirements Display
13-261-286 19.8 L 120 V 50/60 Hz LED with 1°C increments
13-261-288 65.1 L 120 V 50/60 Hz LED with 1°C increments
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 13-261-286 Supplier Thermo Scientific™ Supplier No. 36085
Add to Cart
Add to Cart
Request a Quote
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Achieve maximum temperatures of 220°C (428°F) with this flexible oven, while benefiting from two control configurations and display options.

Achieve maximum temperatures of 220°C (428°F) with Thermo Scientific™ Vacuum Ovens, while benefiting from two control configurations and display options. These ovens feature independent vacuum and purge needle valves. Radiant warm-wall heating system optimizes uniformity and conserves chamber space for drying, curing, vacuum embedding and plating applications.

  • 3in. (7.6cm) glass wool insulation prevents heat loss
  • Silicone door gasket and positive latch door maintain seal at all vacuum levels
  • Polycarbonate safety shield protects door glass
  • Vacuum level is displayed on gauges from 0 to 30in. Hg
  • Vacuum and air lines are corrosion-resistant, stainless-steel tubing for optimum chamber cleanliness and long-term performance
  • With two removable stacking aluminum shelves
  • Easy-to-clean Type 304 stainless-steel interior chamber
  • Powder-coated, heavy-gauge steel exterior for durability
  • Front-mounted, three-way valve for evacuation, venting and purging of inert gases (e.g., Nitrogen or Argon) with vacuum fittings on the front of the unit

3606 Models

  • Hydraulic thermostat temperature control ±1.5°C with a uniformity of ±5°C at 100°C, 25in.Hg
  • Built-in overtemperature protection
  • Top-mounted, independent evacuation and venting vacuum fittings

3608 Models

  • Hydraulic thermostat temperature control ±1.5°C with a uniformity of ±5°C at 100°C, 25in.Hg
  • Built-in overtemperature protection
  • Front-mounted three-way valve for evacuation, venting and purging of inert gases (e.g., Nitrogen or Argon) with vacuum fittings on the front of the unit

Model 3618P Models

  • Programmable microprocessor-based PID temperature control
  • Regulates to ±0.2°C with uniformity of ±2.4°C at 100°C, 25in.Hg
  • Runs at a single setpoint or uses a 24-step program of ramps and dwells
  • 0.25in. compression fittings on left side, require 0.25in. O.D. copper or stainless-steel tubing
  • Front-mounted three-way valve for evacuation, venting and purging of inert gases (e.g., nitrogen or argon) with vacuum fittings on the front of the unit

Ordering Information:

Digital Units in Torr and Microns available separately (must be factory installed)

Requires:

Vacuum fittings require 0.25in. (0.6cm) I.D. tubing.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 0.7 cu.ft.
Chamber Material Stainless Steel
Description 19.8L (0.7 cu. ft.); 120V; 600w; 5A; LED display
Capacity (Metric) 19.8 L
Temperature (Metric) Ambient +10° to 220°C
Type OTP
Display LED with 1°C increments
Material Powder-coated Heavy-gauge Steel
No. of Shelves 2
Shelf Material Aluminum
Temperature Resolution ±1.0°C
Temperature Uniformity ±6.0°C at 100°C 25 ft.Hg
Vacuum Range 0 to 30 in.Hg
Dimensions (D x W x H) Interior 12 x 10 x 10 in. (30 x 25 x 25 cm)
Dimensions (L x W x H) 16 x 19.8 x 16.25 in. (40 x 50 x 41 cm)
Length (English) 16 in.
Length (Metric) 40 cm
Width (English) 19.8 in.
Width (English) Interior 10 in.
Width (Metric) 50 cm
Width (Metric) Interior 25 cm
Height (English) 16.25 in.
Height (English) Interior 10 in.
Height (Metric) 41 cm
Height (Metric) Interior 25 cm
Depth (English) Interior 12 in.
Depth (Metric) Interior 30 cm
Shipping Weight (English) 130 lb.
Shipping Weight (Metric) 59 kg
Electrical Requirements 120 V 50/60 Hz
Voltage 120 V
Wattage 600 w
Amperage 5 A
Frequency 50/60 Hz
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.