Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PFEIFFER VACUUM INC Pfeiffer Vacuum Oil Mist Eliminator, KF 25 Flange, 99.99% Separation, 24 m³/h Pumping Speed

Catalog No. NC3979043
Encompass_Preferred

This oil mist eliminator is designed to retain oil mist escaping from the exhaust port of rotary vane pumps, particularly when pumping between atmospheric pressure and 1 mbar. It features a high separation degree and includes an internal overpressure valve to prevent exceeding the maximum permissible exhaust pressure.

  • Degree of separation: 99.99%
  • Inlet and outlet flange: DN 25 ISO-KF
  • For pumping speeds up to 24 m3/h
  • Leak rate: 2 · 10−8 Pa m3/s
  • Body material: Polyamide
  • Cartridge material: Epoxy/glass microfiber
  • Maximum pressure: 1,500 hPa
  • Internal overpressure valve prevents exceeding maximum permissible exhaust pressure

Catalog No. NC3979043 Supplier PFEIFFER VACUUM INC Supplier No. 2000050899
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This oil mist eliminator is designed to retain oil mist escaping from the exhaust port of rotary vane pumps, particularly when pumping between atmospheric pressure and 1 mbar. It features a high separation degree and includes an internal overpressure valve to prevent exceeding the maximum permissible exhaust pressure.

  • Degree of separation: 99.99%
  • Inlet and outlet flange: DN 25 ISO-KF
  • For pumping speeds up to 24 m3/h
  • Leak rate: 2 · 10−8 Pa m3/s
  • Body material: Polyamide
  • Cartridge material: Epoxy/glass microfiber
  • Maximum pressure: 1,500 hPa
  • Internal overpressure valve prevents exceeding maximum permissible exhaust pressure

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.