Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PFEIFFER VACUUM INC Pfeiffer Vacuum Mains Cable, 115 VAC, NEMA 5-15/C13, 3 m

Catalog No. NC3979024
Encompass_Preferred

This mains cable is designed for Pfeiffer HiScroll pumps, providing reliable power connection. It features a NEMA 5-15 plug and a Euro socket C13 connector, compatible with 115 VAC input voltage and 50/60 Hz mains frequency.

  • For HiScroll pump
  • Input voltage: 115 VAC
  • Mains frequency compatibility: 50/60 Hz
  • Plug: NEMA 5-15
  • Connector: Euro socket C13 (straight)
  • Length: 3 m

Catalog No. NC3979024 Supplier PFEIFFER VACUUM INC Supplier No. 2000028160
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This mains cable is designed for Pfeiffer HiScroll pumps, providing reliable power connection. It features a NEMA 5-15 plug and a Euro socket C13 connector, compatible with 115 VAC input voltage and 50/60 Hz mains frequency.

  • For HiScroll pump
  • Input voltage: 115 VAC
  • Mains frequency compatibility: 50/60 Hz
  • Plug: NEMA 5-15
  • Connector: Euro socket C13 (straight)
  • Length: 3 m

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.