Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PFEIFFER VACUUM INC Pfeiffer Vacuum P3 Mineral Oil, 1 L, 1*10-3 hPa

Catalog No. NC3979036
Encompass_Preferred

This high-quality mineral oil is designed for standard applications in rotary vane pumps. It is a hydrocarbon oil suitable for pumping down air, inert gases, and noble gases. The oil can be used for high operating temperatures up to a maximum of 95 °C and features an extremely low vapor pressure, allowing an achievable ultimate pressure of < 1 · 10-3 hPa.

  • Volume: 1 L
  • Vapor pressure: 1*10-3 hPa
  • Achievable final pressure: < 1 · 10-3 hPa
  • Suitable for pumping down air, inert gases, and noble gases.
  • Oxidation-resistant attributes.
  • Can be used for high operating temperatures up to 95 °C.

Catalog No. NC3979036 Supplier PFEIFFER VACUUM INC Supplier No. 2000025858
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This high-quality mineral oil is designed for standard applications in rotary vane pumps. It is a hydrocarbon oil suitable for pumping down air, inert gases, and noble gases. The oil can be used for high operating temperatures up to a maximum of 95 °C and features an extremely low vapor pressure, allowing an achievable ultimate pressure of < 1 · 10-3 hPa.

  • Volume: 1 L
  • Vapor pressure: 1*10-3 hPa
  • Achievable final pressure: < 1 · 10-3 hPa
  • Suitable for pumping down air, inert gases, and noble gases.
  • Oxidation-resistant attributes.
  • Can be used for high operating temperatures up to 95 °C.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.