Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI Vacuum Pump V-600 for Rotavapor R-220 Pro Industrial Evaporator for Multiple Benchtop Rotavapors
GSA_VASDP

Catalog No. p-7112911 Shop All BUCHI Products
Change view
Click to view available options
Includes:
V-600 Vacuum Pump
V-600 Vacuum Pump Only
Woulff Bottle, Secondary Condenser
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
05-406-012 V-600 Vacuum Pump
05-405-210 V-600 Vacuum Pump Only
05-406-018 Woulff Bottle, Secondary Condenser
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 05-406-012 Supplier BUCHI Supplier No. 11V600000
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Vacuum Pump V-600 is a chemically resistant 3-stage diaphragm pump with silent and economical operation that makes it suited to work with the R-220 Pro or multiple benchtop Rotavapors

  • Chemically resistant 3-stage diaphragm pump
  • Quiet and economical operation
  • Optimally suited to work with the R-220 Pro, multiple Rotavapors or SyncorePlus Parallel Evaporation
  • 1.5 mbar final vacuum
  • 3.1 m3/h vacuum capacity

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Max. Vacuum 1.5 mbar
Control I-300 Pro Interface
Includes V-600 Vacuum Pump
Dimensions (L x W x H) 332 x 330 x 291 mm
Model V-600
Noise Level 40 to 64 dBA
Flow Rate 3.1 m³/h
Frequency 50/60 Hz
Pump Type Vacuum System
Enclosure Rating IP20
Applications Rotary evaporation
Maximum Pressure 1.5 bar
Voltage 100/240 V
Show More Show Less

CE, CSA, CUS

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.