Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ Vacuum Pump VAP 5 ATEX for Flammable Solvents
SDP

Catalog No. 08101199 Shop All BINDER Inc. Products
Change view
Click to view available options
Includes:
Pump Only
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
08-101-199 Pump Only
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08-101-199 Supplier BINDER™ Supplier No. 50130221

missing translation for 'validMainframeMsg'

The Vacuum Pump VAP 5 ATEX for Flammable Solvents is an ATEX chemical membrane pump with a nominal pumping speed of 3.6 m3/hr. and an ultimate pressure of 2 mbar.

  • Explosion-proof ATEX pump, suitable for installation in zone 2
  • Effective and rapid drying, even of high-boiling solvents, due to high pump volume of 3.6 m3/hr. and high ultimate vacuum of 2 mbar
  • Optimally matched for operation with BINDER™ VDL series vacuum drying ovens
  • Resistant to a wide range of chemicals
  • Low-noise operation

Specifications

Max. Vacuum 2 mbar
Amperage 3.5 A
Includes Pump Only
Certifications/Compliance [Ex]** II 2/- G Ex IIB T4 Gb X
Electrical Requirements 120 V, 60 Hz
Model VAP 5
Flow Rate 3.6 m³/hr.
For Use With BINDER™ Vacuum Drying Ovens VDL Series
Pump Type Vacuum System
Enclosure Rating IP55
No. of Pump Heads 2
Applications Drying of flammable solvents
Maximum Pressure 2 mbar
Voltage 120 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.