Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Binder Vacuum Pump VP2
SDP

Catalog No. 11103187 Shop All BINDER Inc. Products
Change view
Click to view available options
Flow Rate:
3.4 m³/hr.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
11-103-187 3.4 m³/hr.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-103-187 Supplier Binder Supplier No. 50130257
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Chemical membrane pump with a nominal air flow of 3.4 m³/h and final pressure of 1.5 mbar.

  • Option model can be switched between 230V/50Hz and 120V/60Hz.

Specifications

Max. Vacuum 1.5 mbar Without Gas Ballast
Motor Speed 3.4 m³/hr.
Material Stainless Steel
Noise Level 45 dbA
Plug Type IEC
Weight (Metric) 13.6 kg
Flow Rate 3.4 m³/hr.
Frequency 50/60 Hz
Pump Type Chemical Resistant Diaphragm Pump
Enclosure Rating IP40
Maximum Pressure 1.1 bar
For Use With (Equipment) VD Vacuum Ovens
Voltage 200/230 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.