Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ Vacuum Pumps VAP
SDP

Catalog No. p-7192912 Shop All BINDER Inc. Products
Change view
Click to view available options
Speed:
Pump Speed: 2 m³/h
Pump Speed: 4 m³/h
Pressure Range:
Final pressure: 1.8 Mbar
Final pressure: 7 Mbar
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed Pressure Range
08-111-934 Pump Speed: 2 m³/h Final pressure: 7 Mbar
08-111-935 Pump Speed: 4 m³/h Final pressure: 1.8 Mbar
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 08-111-934 Supplier BINDER™ Supplier No. 50130223

Choice of chemistry diaphragm pumps that are optimally matched to the vacuum ovens.

  • Scoop is resistant to a variety of chemicals, especially acids.
  • Final vacuum can be regulated via the vacuum oven.
  • Chemistry diaphragm pumps VAP, ATEX compliant acc.: II 3G IIC T3 X (only for the inner chamber and wetted parts)

Specifications

Description Nominal pumping speed: 2 m³/h
For Use With (Equipment) BINDER Vacuum Ovens
Material Steel
Type Chemistry Diaphragm Pumps VAP 1
Pressure Range Final pressure: 7 Mbar
Speed Pump Speed: 2 m³/h
Voltage 120 V
Frequency 50/60 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.