Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Vacuum Trap - 90° Top Tube
GREENER_CHOICESDP

Catalog No. 31501830 Shop All Kemtech Products
Change view
Click to view available options
Capacity (Metric):
500 mL
1000 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
31-501-830 500 mL
31-501-831 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 31-501-830 Supplier Synthware™ Supplier No. V120500
Add to Cart
Add to Cart

Trap is designed for large volume solvent removal by vacuum.

Specifications

Width (Metric) 103 mm
Height (Metric) 310 mm
For Use With (Application) Organic Synthesis
Type Vacuum Trap
Material Borosilicate Glass
Capacity (Metric) 500 mL
Quantity 1 Ea.
Standard Taper Joint 45/50
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.