Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Vacuum Trap Adapters
GREENER_CHOICESDP

Catalog No. 31502261 Shop All Kemtech Products
Change view
Click to view available options
Includes:
#15 O-ring Joint, 19 mm Outlet, 90° Angle
#15 O-ring Joint, 19 mm Outlet, Straight
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
31-502-261 #15 O-ring Joint, 19 mm Outlet, Straight
31-502-260 #15 O-ring Joint, 19 mm Outlet, 90° Angle
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 31-502-261 Supplier Synthware™ Supplier No. A910002
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Adapter allows for a direct connection to #15 O-ring vacuum traps.

  • For a direct connection to #15 O-ring traps

Specifications

Fits Tubing ID (Metric) 19 mm
For Use With (Equipment) Vacuum Trap
Includes #15 O-ring Joint, 19 mm Outlet, Straight
Material Borosilicate Glass (3.3)
Product Type Vacuum Trap Adapter
Standard Taper Joint No. 14/20 Bottom, 24/40 Top
Thread Size #15
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.