Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Vacuum Trap with Hose Connection on Side and Top
GREENER_CHOICESDP

Catalog No. 31501832 Shop All Kemtech Products
Change view
Click to view available options
Standard Taper Joint:
24/40
29/42
34/45
40/50
45/50
50/50
55/50
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint
31-501-832 24/40
31-501-833 29/42
31-501-834 34/45
31-501-835 40/50
31-501-836 45/50
31-501-837 50/50
31-501-838 55/50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 31-501-832 Supplier Synthware™ Supplier No. V163024
Add to Cart
Add to Cart

Deisgned to allow easy removal of condensate.

Serrated hose connections have a O.D of 13 mm at the smallest point and 16 mm at the largest. Center tube hose connection designed for seamless connection with manifold bank tubes.

Specifications

Width (Metric) 30 mm
For Use With (Application) Organic Synthesis
Length (Metric) 200 mm
Type Vacuum Trap with serrated hose connection
Material Borosilicate Glass
Quantity 1 Ea.
Standard Taper Joint 24/40
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.