Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Vacuum Trap- O-ring Joint
GREENER_CHOICESDP

Catalog No. 31501815 Shop All Kemtech Products
Change view
Click to view available options
Standard Taper Joint:
45/50
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint
31-501-815 45/50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 31-501-815 Supplier Synthware™ Supplier No. V325045
Add to Cart
Add to Cart

Designed to be used with Manifolds with No. 15 O-ring Joint

Specifications

Width (Metric) 50 mm
For Use With (Application) Organic Synthesis
Length (Metric) 250 mm
Type Vacuum Trap
Material Borosilicate Glass
Quantity 1 Ea.
Standard Taper Joint 45/50
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.