Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

KNF Neuberger Inc Vacuum Tubing

Catalog No. 13991206 Shop All KNF Neuberger Products
Change view
Click to view available options
Diameter (Metric) Inner:
6.35 mm
9.5 mm
Diameter (Metric) Outer:
11 mm
15.9 mm
Thickness (Metric):
4.65 mm
6.4 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Diameter (Metric) Outer Thickness (Metric)
13-991-206 9.5 mm 15.9 mm 6.4 mm
13-991-205 6.35 mm 11 mm 4.65 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 13-991-206 Supplier KNF Neuberger Inc Supplier No. 028187
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Continuous, 1 meter long vacuum tubing constructed of neoprene.

  • Accessory
  • Continuous Hose
  • Norprene

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 3/8 in.
Diameter (Metric) Inner 9.5 mm
Material Norprene (A 60 G)
Diameter (English) Outer 5/8 in.
Diameter (Metric) Outer 15.9 mm
Overall Length (English) 39 in.
Overall Length (Metric) 1 m
Thickness (English) 1/4 in.
Thickness (Metric) 6.4 mm
Color Black
Flexibility Flexible
Vacuum Level 29.9 inHg at 73°F (23°C)
Max. Operating Temperature (English) -75°F to 275°F
Max. Operating Temperature (Metric) -39°C to 135°C
Product Type Vacuum Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.