Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI Vacuum Tubing, D6/16
SDP

Catalog No. 05405027 Shop All BUCHI Products
Change view
Click to view available options
For Use With (Equipment):
Vacuum Pumps: V-100, V-300, V-600, V-700, V-710
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
05-405-027 Vacuum Pumps: V-100, V-300, V-600, V-700, V-710
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05-405-027 Supplier BUCHI Supplier No. 040459
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Natural rubber tubing has an inner diameter of 6 mm and an outer diameter of 16 mm.

  • Natural Rubber
  • Inner Diameter: 6 mm
  • Outer Diameter: 16 mm

Specifications

Material Natural Rubber
Type Vacuum Tubing
For Use With (Equipment) Vacuum Pumps: V-100, V-300, V-600, V-700, V-710
Diameter (Metric) 6 mm (Inner), 16 mm (Outer)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.