Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Ridgid Upholstery Tool, Wet/Dry Vacs, Plastic, 10.00 in, 1 ea

Catalog No. 502846119
Encompass

The Ridgid 31738 is an upholstery tool attachment specifically designed for use with wet/dry vacs, providing effective cleaning for various upholstered surfaces.

  • Attachment type: Upholstery tool
  • Designed for wet/dry vacs
  • Constructed from durable plastic
  • Overall length: 10.00 in
  • Overall width: 10.25 in
  • Overall depth: 3.00 in
  • Compatible with 1.875 in hose diameter
  • Not ESD safe

Catalog No. 50-284-6119 Supplier MSC Supplier No. 32488249
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Ridgid 31738 is an upholstery tool attachment specifically designed for use with wet/dry vacs, providing effective cleaning for various upholstered surfaces.

  • Attachment type: Upholstery tool
  • Designed for wet/dry vacs
  • Constructed from durable plastic
  • Overall length: 10.00 in
  • Overall width: 10.25 in
  • Overall depth: 3.00 in
  • Compatible with 1.875 in hose diameter
  • Not ESD safe

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.