Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI Vacuum Valve, 4 mm
SDP

Catalog No. 05405218 Shop All BUCHI Products
Change view
Click to view available options
For Use With (Equipment):
R-250, V-850
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
05-405-218 R-250, V-850
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05-405-218 Supplier BUCHI Supplier No. 031354
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Vacuum Valve 4 mm, 24 VDC for Hose Barb 12 mm.

  • For use with a centralized vacuum source or an unregulated vacuum pump
  • To be used with a vacuum controller/interface
  • Does not include condensate trap

Specifications

Material Nickel-plated Brass
Type Vacuum Valve
For Use With (Application) Centralized Vacuum Source, or Unregulated Vacuum Pump
For Use With (Equipment) R-250, V-850
Size 4 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.