Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VAI STER-AHOL Sterile Wipes

Catalog No. 19547146 Shop All VAI Products
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-547-146 12 x 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-547-146 Supplier VAI Supplier No. VEL612X12S2320
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

STER-AHOL Sterile Wipes are saturated with denatured ethanol formulated to 70% with a small percentage of methyl alcohol and water for injection. Ideal for use in classified manufacturing and testing environments.

  • Saturated with 70% Denatured Ethanol alcohol and 30% USP water for injection
  • Polyester blend material has laser sealed edges
  • Low in particulate and shedding features

Specifications

Product Type Ethanol Wipes
Length (English) 12 in.
Length (Metric) 30.48 cm
Width (English) 12 in.
Width (Metric) 30.48 cm
Material Polyester
Dimensions (L x W) 12 x 12 in.
For Use With (Application) Sterile operations that demand the use of an individually packaged sterile saturated wipe
Sterility Sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.